This item is Discontinued.

Axiom Axiom Mpo Female To 4 Lc Singlemode 9/125 Fiber Optic Breakout Cable MP8LCSMR15M-AX

Axiom Mpo Female To 4 Lc Singlemode 9/125 Fiber Optic Breakout Cable (Discontinued)

  • Mfr # MP8LCSMR15M-AX
  • Zoro # G9328097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP8LCSMR15M-AX
Zoro #
G9328097
UPC #
841280127755
Country of Origin
Unknown

Dimensions

Length - Patch Cord
49.21 ft
Core Dimension - Fiber Optic Cable
9/125 µm

Details

Single Mode/Multi-Mode
Single-Mode
Features
Crush Resistant
Fiber Optic Connector Type
MPO Network - Female; LC Network - Male
For Use With
Network Device
Item - Data Cable
Network Cable
Color
Yellow
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.