This item is Discontinued.

Axiom Axiom Oc-12/Stm-4 Lr-2 Sfp Transceiver For Cisco - Ons-Si-622-L2 ONS-SI-622-L2-AX

Axiom Oc-12/Stm-4 Lr-2 Sfp Transceiver For Cisco - Ons-Si-622-L2 (Discontinued)

  • Mfr # ONS-SI-622-L2-AX
  • Zoro # G0934940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONS-SI-622-L2-AX
Zoro #
G0934940
UPC #
841280165467
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Number of Ports
1
Connector Type
LC
Compatibility
MSA Compliant
Item
SFP
Network Technology
OC-12/STM-4
Interfaces/Ports Details
(1) LC OC-12/STM-4 Network
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.