MINI 1GBS SFP TO SFP OEO OPTICAL MODE MEDIA CONVERTER 1000BASE-SX TO 100
Mfr # MC08-LM05-LS20-AX
Zoro # G014907781
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Maximum Data Transfer Rate
1.25 Gbit/s
Network Technology
1000Base-LX, 1000Base-SX
Number of SFP Slots
2
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC08-LM05-LS20-AX
Zoro #
G014907781
UPC #
-
Country of Origin
China
Details
Maximum Data Transfer Rate
1.25 Gbit/s
Network Technology
1000Base-LX, 1000Base-SX
Number of SFP Slots
2
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP
Fiber Mode Supported
Multi-mode, Single-mode
Media Type Supported
Optical Fiber
Item
Transceiver/Media Converter
Application
Network
Number of Expansion Slots
2
Description
AXIOM MINI 1GBS SFP TO SFP OEO OPTICAL MODE MEDIA CONVERTER 1000BASE-SX TO 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.