Zoro Homepage

MINI MEDIA CONVERTER RACK TAA

  • Mfr # AXG100818

  • Zoro # G915289764


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Standards
FCC Class A CE-mark
Width
17.3 in
Depth
9.6"
Height
1.8 in
Compatible Rack Unit
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG100818
Zoro #
G915289764
UPC #
198105000893
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Depth
9.6"
Height
1.8 in

Details

Item
Media Converter Chassis
Standards
FCC Class A CE-mark
Compatible Rack Unit
1U
Input Voltage
230 V AC, 120 V AC
Environmentally Friendly
Yes
Number of Power Supplies Installed
1
Number of Power Supplies Supported
2
Total Number of Expansion Slots
12
Power Supply Installed
Yes
Form Factor
Rack-mountable

Description

AXIOM MINI MEDIA CONVERTER RACK TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.