Shop AXIOM
See all product information
Create Account
Mini-Sas To Sas Cable Hp Compatible 6M - 419573-B21
- Mfr # 419573-B21-AX
- Zoro # G0378328
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Mini-SAS/SAS
Cable Length
19.69 ft
Connector Type on Second End
SAS - Male
Connector Type on First End
Mini-SAS - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 419573-B21-AX
- Zoro #
- G0378328
- UPC #
- 845282060591
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 19.69 ft
Details
- Cable Type
- Mini-SAS/SAS
- Item
- Data Transfer Cable
- Connector Type on Second End
- SAS - Male
- Connector Type on First End
- Mini-SAS - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.