Shop AXIOM
See all product information
Create Account
Mpo Female To 4 Lc Multimode Om4 50/125 Fiber Optic Breakout
- Mfr # MP8LCOM4R2M-AX
- Zoro # G9329180
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Length - Patch Cord
6.56 ft
Single Mode/Multi-Mode
Multi-Mode
Core Dimension - Fiber Optic Cable
50/125 µm
Features
Crush Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP8LCOM4R2M-AX
- Zoro #
- G9329180
- UPC #
- 841280127083
- Country of Origin
- Unknown
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Features
- Crush Resistant
- Color
- Aqua
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- MPO Network - Female; LC Network - Male
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- MPO Network - Female
- Jacket Color
- Aqua
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 6.56 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Core Dimension
- 50 µm
- Cable Length
- 6.56 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.