Shop AXIOM
See all product information
Create Account
Mpo Female To 4 Lc Singlemode 9/125 Fiber Optic Breakout Cable
- Mfr # MP8LCSMR1M-AX
- Zoro # G9337635
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Features
Crush Resistant
Fiber Optic Connector Type
MPO Network - Female; LC Network - Male
For Use With
Network Device
Length - Patch Cord
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP8LCSMR1M-AX
- Zoro #
- G9337635
- UPC #
- 841280127649
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Features
- Crush Resistant
- Fiber Optic Connector Type
- MPO Network - Female; LC Network - Male
- For Use With
- Network Device
- Color
- Yellow
- Single Mode/Multi-Mode
- Single-Mode
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Yellow
- End 1 Connection Type
- MPO Network - Female
- Mode
- Single Mode
Dimensions
- Length - Patch Cord
- 3.28 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Cable Length
- 3.28 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.