Mpo Female To Mpo Female Multimode Om3 50/125 Fiber Optic Cable
- Mfr # MPOFFOM35M-AX
- Zoro # G0619076
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Length - Patch Cord
16.40 ft
Single Mode/Multi-Mode
Multi-Mode
Color
Aqua
Fiber Optic Connector Type
MPO Network - Female; MPO Network - Female
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPOFFOM35M-AX
- Zoro #
- G0619076
- UPC #
- 845282094220
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 16.40 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 16.40 ft
Details
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Aqua
- Fiber Optic Connector Type
- MPO Network - Female; MPO Network - Female
- For Use With
- Network Device
- Features
- Environmentally Friendly
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- Item
- Network Cable
- Jacket Color
- Aqua
- Mode
- Multi Mode
- End 2 Connection Type
- MPO Network - Female
- End 1 Connection Type
- MPO Network - Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.