Shop AXIOM
See all product information
Create Account
MPO/APC FEMALE TO MPO/APC FEMALE MMF OM4 50/125 FIBER OPTIC CABLE - 10M
- Mfr # 980-9I57X-00N010-AX
- Zoro # G923960921
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
MPO Network - Female
Fiber Count
12
Features
Latching Connector
Core Dimension
50 µm
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I57X-00N010-AX
- Zoro #
- G923960921
- UPC #
- -
- Country of Origin
- China
- End 1 Connection Type
- MPO Network - Female
- Fiber Count
- 12
- Features
- Latching Connector
- Item
- Network Cable
- Jacket Type
- OFNP
- Mode
- Multi Mode
- For Use With
- Antenna
- End 2 Connection Type
- MPO Network - Female
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 32.81 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.