Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OC-12/STM-4 IR SFP FOR OVERTURE

  • Mfr # 3000-053-AX

  • Zoro # G610924670


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Number of Ports
1
Max. Distance Supported
15 km
Green Environmental Attribute
Environmentally Friendly
Network Technology
OC-12/STM-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-053-AX
Zoro #
G610924670
UPC #
841280153440
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Number of Ports
1
Max. Distance Supported
15 km
Green Environmental Attribute
Environmentally Friendly
Network Technology
OC-12/STM-4
Interfaces/Ports Details
(1) LC OC-12/STM-4 Network
Item
SFP Transceiver
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Application
Optical Network
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.