OC-3/STM-1 CWDM
Mfr # S155C61-AX
Zoro # G610925110
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Number of Ports
1
Network Technology
OC-3/STM-1
Interfaces/Ports Details
(1) LC OC-3/STM-1 Network
Compatibility
MSA Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S155C61-AX
Zoro #
G610925110
UPC #
840177888052
Country of Origin
China
Details
Application
Data Networking
Number of Ports
1
Network Technology
OC-3/STM-1
Interfaces/Ports Details
(1) LC OC-3/STM-1 Network
Compatibility
MSA Compatible
Max. Distance Supported
120 km
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair
Connector Type
LC
Fiber Optic Mode
Single-mode
Item
SFP Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.