Zoro Homepage

OC-48/STM-16 LR2 CWDM SFP TAA

  • Mfr # AXG102042

  • Zoro # G910924905


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Max. Distance Supported
120 km
Interfaces/Ports Details
(1) LC OC-48/STM-16 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102042
Zoro #
G910924905
UPC #
840177885426
Country of Origin
Taiwan, Province of China

Details

Compatibility
MSA Compliant
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Max. Distance Supported
120 km
Interfaces/Ports Details
(1) LC OC-48/STM-16 Network
Application
Optical Network
Network Technology
OC-48/STM-16
Fiber Optic Mode
Single-mode
Max. Data Transfer Rate
2.70 Gbit/s
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Number of Ports
1
Item
SFP Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.