Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OC-48/STM-16 LR2 CWDM SFP TAA

  • Mfr # AXG102052

  • Zoro # G010925161


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Number of Ports
1
Standards
TAA Compliant
Connector Type
LC
Network Technology
OC-48/STM-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102052
Zoro #
G010925161
UPC #
840177885549
Country of Origin
Taiwan, Province of China

Details

Compatibility
MSA Compliant
Number of Ports
1
Standards
TAA Compliant
Connector Type
LC
Network Technology
OC-48/STM-16
Application
Data Networking
Max. Data Transfer Rate
2.70 Gbit/s
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC OC-48/STM-16 Network
Media Type Supported
Optical Fiber
Max. Distance Supported
120 km
Green Environmental Attribute
Environmentally Friendly
Item
SFP Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.