Zoro Homepage

OC-48/STM-16 LR2 CWDM SFP TAA

  • Mfr # AXG102054

  • Zoro # G210925121


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Network Technology
OC-48/STM-16
Number of Ports
1
Connector Type
LC
Max. Data Transfer Rate
2.70 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102054
Zoro #
G210925121
UPC #
840177885563
Country of Origin
Taiwan, Province of China

Details

Application
Data Networking
Network Technology
OC-48/STM-16
Number of Ports
1
Connector Type
LC
Max. Data Transfer Rate
2.70 Gbit/s
Max. Distance Supported
120 km
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Item
SFP Module
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC OC-48/STM-16 Network
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.