OC-48/STM-16 LR2 CWDM SFP TAA
Mfr # AXG102055
Zoro # G110925290
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Network Technology
OC-48/STM-16
Max. Data Transfer Rate
2.70 Gbit/s
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG102055
Zoro #
G110925290
UPC #
840177885570
Country of Origin
Taiwan, Province of China
Details
Green Environmental Attribute
Environmentally Friendly
Network Technology
OC-48/STM-16
Max. Data Transfer Rate
2.70 Gbit/s
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC OC-48/STM-16 Network
Media Type Supported
Optical Fiber
Item
SFP Module
Connector Type
LC
Application
Optical Network
Max. Distance Supported
120 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.