Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OC-48/STM-16 SR SFP TRANSCEIVER FOR IBM - B-700-1036-001

  • Mfr # B-700-1036-001-AX

  • Zoro # G310924932


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-700-1036-001-AX
Zoro #
G310924932
UPC #
840177853210
Country of Origin
China

Details

Fiber Optic Mode
Single-mode
Application
Optical Network
Item
SFP Transceiver
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Number of Ports
1
Connector Type
LC
Interfaces/Ports Details
(1) LC OC-48/SMT-16 Network
Network Technology
OC-48/STM-16
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.