PCIe 4.0 x16 25Gbs Fiber Network Adapter
- Mfr # PCIE4-4SFP28-AX
- Zoro # G210872999
product price:Â
$
1,094.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Number of Ports
4
Max. Data Transfer Rate
25 Gbit/s
Chipset Manufacturer
Intel
Network Technology
1000Base-SX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCIE4-4SFP28-AX
- Zoro #
- G210872999
- UPC #
- 840177853821
- Country of Origin
- China
Dimensions
- Width
- 0.8 in
- Height
- 6.7 in
- Bracket Height
- Full-height/half-Height
- Depth
- 4.7 in
Details
- Item
- 25Gigabit Ethernet Card
- Mounting
- Plug-in Card
- Number of Ports
- 4
- Max. Data Transfer Rate
- 25 Gbit/s
- Chipset Manufacturer
- Intel
- Network Technology
- 1000Base-SX
- Expansion Slot Type
- SFP28
- Device Supported
- Server
- Media Type Supported
- Optical Fiber
- Host Interface
- PCI Express 4.0 x16
- Application
- Network
- Maximum Data Transfer Rate
- 25-Gbit/s
- Form Factor
- Plug-in Card
- Network Standard
- 1000Base-SX, 1000Base-LX, 25GBase-LR, 25GBase-SR, 25GBase-CR, 10GBase-LR, 10GBase-SR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.