Shop AXIOM
See all product information
Create Account
Portable 12V 2.58A Car Charger For Microsoft - Re2-12Vcc
- Mfr # RE2-12VCC-AX
- Zoro # G0941636
product price:Â
$
49.49
/ea
Key Features
Features
USB
Input Voltage
12V DC
Output Voltage
12V DC, 5V DC
Output Current - Charging
2.58 A
Fits Brand
Microsoft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RE2-12VCC-AX
- Zoro #
- G0941636
- UPC #
- 841280141881
- Country of Origin
- Unknown
- Item
- Auto Adapter
- Features
- USB
- Input Voltage
- 12V DC
- Output Voltage
- 12V DC, 5V DC
- Output Current - Charging
- 2.58 A
- Fits Brand
- Microsoft
- Output Watts
- 30 W
- Compatible With
- Microsoft Notebooks: Surface Pro 3, Surface Pro 4
- Device Supported
- Notebook, Tablet PC, Mobile Device
- USB
- Yes
- Max. Output Current
- 2.58 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.