QSFP+ 40G TO SFP+ 10G ADAPTER MODULE FOR CISCO NETWORKS

  • Mfr # CVR-QSFP-SFP10G-AX

  • Zoro # G410924993


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
40 Gigabit Ethernet
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber
Application
Data Networking
Interfaces/Ports Details
(1) 40GBase-X Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVR-QSFP-SFP10G-AX
Zoro #
G410924993
UPC #
-
Country of Origin
China

Details

Item
QSFP+ Module
Ethernet Technology
40 Gigabit Ethernet
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber
Application
Data Networking
Interfaces/Ports Details
(1) 40GBase-X Network
Number of Ports
1
Network Technology
40GBase-X
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.