QSFP+ 40G TO SFP+ 10G ADAPTER MODULE FOR DELL - 407-BBR
Mfr # 407-BBRO-AX
Zoro # G210873293
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Number of Ports
1
Network Technology
40GBase-X
Media Type Supported
Optical Fiber
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BBRO-AX
Zoro #
G210873293
UPC #
840177851698
Country of Origin
China
Details
Item
QSFP+ Module
Compatible With
MSA Compliant
Number of Ports
1
Network Technology
40GBase-X
Media Type Supported
Optical Fiber
Application
Optical Network
Expansion Slot Type
SFP+
Interfaces/Ports Details
(1) 40GBase-X Network
Ethernet Technology
40 Gigabit Ethernet
Network Standard
40GBase-X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.