QSFP+ 40G TO SFP+ 10G ADAPTER MODULE FOR H
Mfr # 720193-B21-AX
Zoro # G610873305
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Number of Ports
1
Application
Data Networking
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720193-B21-AX
Zoro #
G610873305
UPC #
840177863042
Country of Origin
China
Details
Item
QSFP+ Module
Compatible With
MSA Compliant
Number of Ports
1
Application
Data Networking
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) Network
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.