QSFP+ 40G TO SFP+ 10G ADAPTER MODULE FOR MELLANOX - MAM1Q00A-QS
Mfr # MAM1Q00A-QSA-AX
Zoro # G510873405
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Number of Ports
1
Application
Data Networking
Network Technology
40GBase-X
Interfaces/Ports Details
(1) 40GBase-X Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAM1Q00A-QSA-AX
Zoro #
G510873405
UPC #
840177850950
Country of Origin
China
Details
Item
QSFP+ Module
Compatible With
MSA Compliant
Number of Ports
1
Application
Data Networking
Network Technology
40GBase-X
Interfaces/Ports Details
(1) 40GBase-X Network
Fiber Mode Supported
Multi-mode
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Network Standard
40GBase-X
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.