Qsfp+ Dac Cable For Meraki 3M
- Mfr # MA-CBL-40G-3M-AX
- Zoro # G9564310
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Cable Type
QSFP
Cable Length
9.84 ft
Features
Passive
Data Transfer Rate
40 Gbit/s
Connector on Second End Details
(1) QSFP Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA-CBL-40G-3M-AX
- Zoro #
- G9564310
- UPC #
- 841280161599
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 9.84 ft
Details
- Cable Type
- QSFP
- Item
- Network Cable
- Features
- Passive
- Data Transfer Rate
- 40 Gbit/s
- Connector on Second End Details
- (1) QSFP Network - Male
- Device Supported
- Network Device
- Connector on First End Details
- (1) QSFP+ Network - Male
- Cable Characteristic
- Stacking Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.