Zoro Homepage

QSFP+ TO SFP+ ADAPTER JUNIPER TAA

  • Mfr # AXG101263

  • Zoro # G021703888


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Network Standard
10GBase-X, 40GBase-X
Maximum Data Transfer Rate
40-Gbit/s
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet, 10 Gigabit Ethernet
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101263
Zoro #
G021703888
UPC #
198105028873
Country of Origin
Multiple

Details

Network Standard
10GBase-X, 40GBase-X
Maximum Data Transfer Rate
40-Gbit/s
Item
QSFP+ 40G to SFP+ 10G Adapter Module
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet, 10 Gigabit Ethernet
Number of Ports
1
Compatible With
MSA Compliant

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.