QSFP+ TO SFP+ ADAPTER MSA
Mfr # QSFP-SFP10G-CVR-AX
Zoro # G610873480
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Compatible With
Routers, Switches, MSA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-SFP10G-CVR-AX
Zoro #
G610873480
UPC #
840177861680
Country of Origin
China
Details
Item
QSFP+ Module
Compatible With
Routers, Switches, MSA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.