Qsfp28 Aoc Cable For Mellanox 10M
- Mfr # MFA1A00-C010-AX
- Zoro # G9491705
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Data Transfer Speed
100 Gbps
Cable Length
32.81 ft
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFA1A00-C010-AX
- Zoro #
- G9491705
- UPC #
- 841280157141
- Country of Origin
- Unknown
- Data Transfer Speed
- 100 Gbps
- Item
- Network Cable
- Cable Type
- Fiber Optic
Dimensions
- Cable Length
- 32.81 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.