Zoro Homepage

QSFP28 DAC CABLE FOR MIKROTIK 1M

  • Mfr # XQ+DA0001-AX

  • Zoro # G614908010


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Network Device, Switch, Router
Cable Type
Twinaxial
Connector on First End Details
(1) QSFP28 Network
Features
Passive
Data Transfer Rate
10 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XQ+DA0001-AX
Zoro #
G614908010
UPC #
198105011974
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Device Supported
Network Device, Switch, Router
Cable Type
Twinaxial
Connector on First End Details
(1) QSFP28 Network
Features
Passive
Data Transfer Rate
10 Gbit/s
Connector Type on First End
QSFP28 Network
Connector Type on Second End
QSFP28 Network
Shielding
Yes
Connector on Second End Details
(1) QSFP28 Network
Item
Network Cable

Description

AXIOM QSFP28 DAC CABLE FOR MIKROTIK 1M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.