Zoro Homepage

QSFP28 TO SFP28 ADAPTER TAA

  • Mfr # AXG101471

  • Zoro # G021705578


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Compatible With
MSA compliant
Maximum Data Transfer Rate
100-Gbit/s
Network Standard
25GBase-X, 100GBase-X
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101471
Zoro #
G021705578
UPC #
198105026527
Country of Origin
Multiple

Details

Media Type Supported
Optical Fiber
Compatible With
MSA compliant
Maximum Data Transfer Rate
100-Gbit/s
Item
QSFP28 to SFP28 Adapter Module
Network Standard
25GBase-X, 100GBase-X
Number of Ports
1
Ethernet Technology
25 Gigabit Ethernet, 100 Gigabit Ethernet

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.