QSFP56 AOC CABLE MELLANOX COMP 5M
Mfr # MFS1S50-V005E-AX
Zoro # G514908455
product price: $2,119.99
/ea
Free Shipping & Returns
Key Features
Jacket Type
FT6
Connector Type on Second End
QSFP56 Network
Cable Length
16.40 ft
Features
AOC Technology
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFS1S50-V005E-AX
Zoro #
G514908455
UPC #
198105013114
Country of Origin
China
Dimensions
Cable Length
16.40 ft
Details
Jacket Type
FT6
Connector Type on Second End
QSFP56 Network
Features
AOC Technology
Cable Type
Fiber Optic
Device Supported
Switch, Network Device, Router
Connector Type on First End
QSFP56 Network
Connector on Second End Details
(1) QSFP56 Network
Connector on First End Details
(1) QSFP56 Network
Data Transfer Rate
200 Gbit/s
Item
Network Cable
Description
AXIOM QSFP56 AOC CABLE MELLANOX COMP 5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.