QSFP56 TO 2X QSFP56 DAC INFINIBAND HDR SPLITTER CABLE 4M FOR NVIDIA
- Mfr # 980-9I978-00H004-AX
- Zoro # G923960273
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP56 Network
For Use With
Splitter
End 2 Connection Type
QSFP56 Network
Jacket Material
Copper
Features
InfiniBand HDR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I978-00H004-AX
- Zoro #
- G923960273
- UPC #
- -
- Country of Origin
- Multiple
- End 1 Connection Type
- QSFP56 Network
- For Use With
- Splitter
- End 2 Connection Type
- QSFP56 Network
- Item
- Network Cable
- Jacket Material
- Copper
- Features
- InfiniBand HDR
Dimensions
- Cable Length
- 13.12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.