RJ45 CAT5E SHIELDED PLUG 100-PACK
Mfr # RJ45C5SS100-AX
Zoro # G410872867
product price: $47.15
/eaKey Features
Connector Type
RJ-45 Network - Male
Material
Phosphor Bronze, Polycarbonate
Contact Plating
Gold
Wire Size
24 AWG
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ45C5SS100-AX
Zoro #
G410872867
UPC #
840177861642
Country of Origin
China
Dimensions
Wire Size
24 AWG
Details
Item
Network Connector
Connector Type
RJ-45 Network - Male
Material
Phosphor Bronze, Polycarbonate
Contact Plating
Gold
Color
Clear
Shielding Material
Phosphor Bronze, Brass
Features
Stranded, Crimp Connector
Shielding
Yes
Compatible Wire Gauge
24 AWG
Product Material
Polycarbonate, Phosphor Bronze, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.