Zoro Homepage

RJ45 CAT6 UTP PLUG 100-PACK

  • Mfr # RJ45C6UF100-AX

  • Zoro # G110872914


product price: $40.55
/ea

Key Features

Connector Type
RJ-45 Network - Male
Contact Plating
Gold
Material
Polycarbonate
Features
Stranded
Shielding
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ45C6UF100-AX
Zoro #
G110872914
UPC #
840177861741
Country of Origin
China

Details

Item
Network Connector
Connector Type
RJ-45 Network - Male
Contact Plating
Gold
Material
Polycarbonate
Features
Stranded
Shielding
No
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.