RJ45 CAT6A SHIELDED PLUG 100-PACK
Mfr # RJ45C6ASS3100-AX
Zoro # G210872722
product price: $87.65
/ea
Free Shipping & Returns
Key Features
Connector Type
RJ-45 Network - Male
Wire Size
23 AWG
Material
Phosphor Bronze, Polycarbonate
Features
Stranded
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ45C6ASS3100-AX
Zoro #
G210872722
UPC #
840177861789
Country of Origin
China
Dimensions
Wire Size
23 AWG
Details
Item
Network Connector
Connector Type
RJ-45 Network - Male
Material
Phosphor Bronze, Polycarbonate
Features
Stranded
Contact Plating
Gold
Shielding Material
Phosphor Bronze, Brass
Shielding
Yes
Color
Clear
Product Material
Polycarbonate, Phosphor Bronze, Brass
Compatible Wire Gauge
24 AWG, 23 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.