RJ45 CAT6A UTP PLUG 100-PACK
Mfr # RJ45C6AUF100-AX
Zoro # G310872578
product price: $34.29
/eaKey Features
Connector Type
RJ-45 Network - Male
Wire Size
24 AWG
Features
Stranded, Crimp Connector
Shielding
No
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ45C6AUF100-AX
Zoro #
G310872578
UPC #
840177861765
Country of Origin
China
Dimensions
Wire Size
24 AWG
Details
Item
Network Connector
Connector Type
RJ-45 Network - Male
Features
Stranded, Crimp Connector
Shielding
No
Color
Clear
Material
Polycarbonate
Contact Plating
Gold
Compatible Wire Gauge
24 AWG, 23 AWG
Product Material
Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.