Sc 1Gb To Sc 1Gb Optical Cable Hp Compatible 2M # 234457-B21
- Mfr # 234457-B21-AX
- Zoro # G0371809
product price:Â
$
19.15
/ea
Key Features
Bandwidth - Fiber Optic Cable
1 Gbps
For Use With
Network Device
Item - Data Cable
Network Cable
Fiber Optic Connector Type
SC Network - Male; SC Network - Male
Length - Patch Cord
6.56 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 234457-B21-AX
- Zoro #
- G0371809
- UPC #
- 845282060751
- Country of Origin
- Unknown
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SC Network - Male; SC Network - Male
- Cable Type
- Fiber Optic
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- SC Network - Male
- Item
- Network Cable
Dimensions
- Bandwidth - Fiber Optic Cable
- 1 Gbps
- Length - Patch Cord
- 6.56 ft
- Cable Length
- 6.56 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.