Sc-Sc Fibre Channel Cable Hp Compatible 2M No A3583A
- Mfr # A3583A-AX
- Zoro # G0381907
product price:Â
$
17.89
/ea
Key Features
Cable Type
Fiber Optic
Cable Length
6.56 ft
Connector Type on First End
SC Network - Male
Device Supported
Network Device
Connector Type on Second End
SC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3583A-AX
- Zoro #
- G0381907
- UPC #
- 845282060805
- Country of Origin
- Unknown
- Cable Type
- Fiber Optic
- Item
- Network Cable
- Connector Type on First End
- SC Network - Male
- Device Supported
- Network Device
- Connector Type on Second End
- SC Network - Male
Dimensions
- Cable Length
- 6.56 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.