Shop AXIOM
See all product information
Create Account
Sc/Sc Om2 Fiber Cable 2M
- Mfr # SCSCMD5O-2M-AX
- Zoro # G0457139
product price:Â
$
20.39
/ea
Key Features
Mode
Multi-mode
Color
Orange
Cable Length
6.56 ft
Clad Dimension
125 µm
End 2 Connection Type
SC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSCMD5O-2M-AX
- Zoro #
- G0457139
- UPC #
- 845282062984
- Country of Origin
- Unknown
- Item
- Network Cable
- Mode
- Multi-mode
- Color
- Orange
- End 2 Connection Type
- SC Network - Male
- For Use With
- Network Device
- Jacket Color
- Orange
- End 1 Connection Type
- SC Network - Male
Dimensions
- Cable Length
- 6.56 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.