Shop AXIOM
See all product information
Create Account
Sc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 50M
- Mfr # SCSCSD9Y-50M-AX
- Zoro # G0076801
product price:Â
$
87.45
/ea
Key Features
Item - Data Cable
Network Cable
Core Dimension - Fiber Optic Cable
9/125 µm
Bandwidth - Fiber Optic Cable
1 Gbps
Single Mode/Multi-Mode
Single-Mode
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSCSD9Y-50M-AX
- Zoro #
- G0076801
- UPC #
- 841280195013
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Single-Mode
- For Use With
- Network Device
- Fiber Optic Connector Type
- SC Network - Male; SC Network - Male
- Color
- Yellow
- Cable Type
- Fiber Optic
- Jacket Color
- Yellow
- End 2 Connection Type
- SC Network - Male
- Mode
- Single Mode
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Bandwidth - Fiber Optic Cable
- 1 Gbps
- Length - Patch Cord
- 164.04 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 164.04 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.