Sc/St 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 1M
- Mfr # SCST10GA-1M-AX
- Zoro # G0786279
product price:Â
$
30.49
/ea
Key Features
Length - Patch Cord
3.28 ft
Core Dimension - Fiber Optic Cable
50/125 µm
Features
Crush Resistant
Item - Data Cable
Network Cable
Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCST10GA-1M-AX
- Zoro #
- G0786279
- UPC #
- 841280115028
- Country of Origin
- Unknown
- Features
- Crush Resistant
- Item - Data Cable
- Network Cable
- Color
- Aqua
- For Use With
- Network Device
- Fiber Optic Connector Type
- SC Network - Male; ST Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 2 Connection Type
- ST Network - Male
- Jacket Color
- Aqua
- Mode
- Multi Mode
- End 1 Connection Type
- SC Network - Male
Dimensions
- Length - Patch Cord
- 3.28 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Cable Length
- 3.28 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.