Shop AXIOM
See all product information
Create Account
Sfp+ Dac Cable For Cisco 10M
Mfr # SFP-H10GB-ACU10M-AX
Zoro # G0938836
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Conductor Material
Copper
Cable Length
32.81 ft
Features
Active
Connector Type on First End
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-H10GB-ACU10M-AX
- Zoro #
- G0938836
- UPC #
- 841280162558
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 32.81 ft
Details
- Cable Type
- Twinaxial
- Conductor Material
- Copper
- Item
- Network Cable
- Features
- Active
- Connector Type on First End
- SFP+ Network
- Device Supported
- Network Device
- Data Transfer Rate
- 10 Gbps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.