Shop AXIOM
See all product information
Create Account
Sfp+ Dac Cable For Dell 10M
- Mfr # 470-AAGU-AX
- Zoro # G9322436
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Cable Length
32.81 ft
Features
Active
Data Transfer Rate
10 Gbit/s
Connector on First End Details
(1) SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470-AAGU-AX
- Zoro #
- G9322436
- UPC #
- 841280127632
- Country of Origin
- Unknown
- Cable Type
- Twinaxial
- Item
- Network Cable
- Features
- Active
- Data Transfer Rate
- 10 Gbit/s
- Connector on First End Details
- (1) SFP+ Network
- Device Supported
- Network Device
- Connector on Second End Details
- (1) SFP+ Network
Dimensions
- Cable Length
- 32.81 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.