Zoro Homepage

SFP GPON OLT C+ FOR CISCO

  • Mfr # SFP-GPON-C-I-AX

  • Zoro # G110924736


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Interfaces/Ports Details
(1) Network
Media Type Supported
Optical Fiber
Application
Data Networking
Ethernet Technology
1.2 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-GPON-C-I-AX
Zoro #
G110924736
UPC #
840177842092
Country of Origin
China

Details

Item
SFP Transceiver
Number of Ports
1
Interfaces/Ports Details
(1) Network
Media Type Supported
Optical Fiber
Application
Data Networking
Ethernet Technology
1.2 Gigabit Ethernet
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.