Zoro Homepage

SFP+ TO SFP+ OPTICAL MODE CVTR

  • Mfr # MC12-LM04-LS20-AX

  • Zoro # G014907866


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Cable Wavelength
850 nm, 1310 nm, 1550 nm
Expansion Slot Type
SFP+
Maximum Data Transfer Rate
10 Gbit/s
Ethernet Technology
10 Gigabit Ethernet
Number of SFP+ Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC12-LM04-LS20-AX
Zoro #
G014907866
UPC #
198105011530
Country of Origin
China

Dimensions

Fiber Optic Cable Wavelength
850 nm, 1310 nm, 1550 nm

Details

Expansion Slot Type
SFP+
Maximum Data Transfer Rate
10 Gbit/s
Ethernet Technology
10 Gigabit Ethernet
Number of SFP+ Slots
2
Network Technology
10GBase-SR, 10GBase-LR, 10GBase-SR/LR/ER/ZR/LRM
Media Type Supported
Optical Fiber
Item
Transceiver/Media Converter
Mount Type
Standalone, Compact
Number of Expansion Slots
2
Application
Network

Description

AXIOM SFP+ TO SFP+ OPTICAL MODE CVTR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.