Zoro Homepage

SFP28 DAC CABLE FOR CISCO 0.5M

  • Mfr # X66240A-05-N-C-AX

  • Zoro # G914908123


product price: $71.25
/ea

Key Features

Connector on Second End Details
(1) SFP28 Network
Number of Pairs
2
Cable Type
Twinaxial
Connector Type on First End
SFP28 Network
Number of Conductors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X66240A-05-N-C-AX
Zoro #
G914908123
UPC #
198105012858
Country of Origin
China

Dimensions

Cable Length
1.64 ft

Details

Connector on Second End Details
(1) SFP28 Network
Number of Pairs
2
Cable Type
Twinaxial
Connector Type on First End
SFP28 Network
Number of Conductors
4
Connector Type on Second End
SFP28 Network
Device Supported
Network Device, Router, Switch
Connector on First End Details
(1) SFP28 Network
Data Transfer Rate
25 Gbit/s
Features
Passive
Item
Network Cable

Description

AXIOM SFP28 DAC CABLE FOR CISCO 0.5M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.