Shop AXIOM
See all product information
Create Account
St/St Om2 Fiber Cable 25M
- Mfr # STSTMD5O-25M-AX
- Zoro # G0533859
product price:Â
$
46.59
/ea
Key Features
Length - Patch Cord
82.02 ft
Fiber Optic Connector Type
ST Network - Male; ST Network - Male
Color
Orange
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STSTMD5O-25M-AX
- Zoro #
- G0533859
- UPC #
- 845282092400
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- ST Network - Male; ST Network - Male
- Color
- Orange
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Item
- Network Cable
- Jacket Color
- Orange
- Mode
- Multi Mode
- End 2 Connection Type
- ST Network - Male
- End 1 Connection Type
- ST Network - Male
Dimensions
- Length - Patch Cord
- 82.02 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 82.02 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.