St/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 0.5M
- Mfr # STSTSD9Y-05M-AX
- Zoro # G0040946
product price:Â
$
20.59
/ea
Key Features
Item - Data Cable
Network Cable
Bandwidth - Fiber Optic Cable
1 Gbps
Length - Patch Cord
1.64 ft
Core Dimension - Fiber Optic Cable
9/125 µm
Single Mode/Multi-Mode
Single-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STSTSD9Y-05M-AX
- Zoro #
- G0040946
- UPC #
- 841280195167
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Single-Mode
- For Use With
- Network Device
- Color
- Yellow
- Fiber Optic Connector Type
- ST Network - Male; ST Network - Male
- Cable Type
- Fiber Optic
- Mode
- Single Mode
- End 2 Connection Type
- ST Network - Male
- Jacket Color
- Yellow
- End 1 Connection Type
- ST Network - Male
- Item
- Network Cable
Dimensions
- Bandwidth - Fiber Optic Cable
- 1 Gbps
- Length - Patch Cord
- 1.64 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Cable Length
- 1.64 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.