St/St Singlemode Simplex Os2 9/125 Fiber Optic Cable 7M
- Mfr # STSTSS9Y-7M-AX
- Zoro # G0520008
product price:Â
$
24.19
/ea
Key Features
Length - Patch Cord
22.97 ft
Fiber Optic Connector Type
ST Network - Male; ST Network - Male
Core Dimension - Fiber Optic Cable
9/125 µm
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Single-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STSTSS9Y-7M-AX
- Zoro #
- G0520008
- UPC #
- 845282090475
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- ST Network - Male; ST Network - Male
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Single-Mode
- Color
- Yellow
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- End 2 Connection Type
- ST Network - Male
- Item
- Network Cable
- Jacket Color
- Yellow
- End 1 Connection Type
- ST Network - Male
- Mode
- Single Mode
Dimensions
- Length - Patch Cord
- 22.97 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Core Dimension
- 9 µm
- Cable Length
- 22.97 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.