Toslink Optical Audio Cable 3Ft
- Mfr # TOSLINKT03-AX
- Zoro # G9332674
product price:Â
$
8.59
/ea
Key Features
Cable Type
Toslink
Cable Length
3 ft
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Color
Black
Device Supported
Audio Device, DVD Player, MP3 Player, Receiver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOSLINKT03-AX
- Zoro #
- G9332674
- UPC #
- 841280131011
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3 ft
Details
- Cable Type
- Toslink
- Item
- Audio Cable
- Jacket Material
- Polyvinyl Chloride (PVC)
- Jacket Color
- Black
- Device Supported
- Audio Device, DVD Player, MP3 Player, Receiver
- Connector on Second End Details
- (1) Toslink Digital Audio - Male
- Connector on First End Details
- (1) Toslink Digital Audio - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.