Usb 2.0 Type-A To Usb Type-B Cable M/M 15Ft
- Mfr # USB2ABMM15-AX
- Zoro # G9319006
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Cable Length
15 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
Corrosion Resistant
Capacity Rating
480 Mbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USB2ABMM15-AX
- Zoro #
- G9319006
- UPC #
- 841280139819
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 15 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type B - Male
- Features
- Corrosion Resistant
- Capacity Rating
- 480 Mbps
- Cable Type
- USB
- Shielding
- Yes
- Data Transfer Speed
- 480-Mbit/s
- Device Supported
- Camera, Printer, Portable Hard Drive, Mouse, Keyboard
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Connector on Second End Details
- 1 x USB 2.0 Type B - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.