
USB 3.0 TYPE-A TO USB TYPE-B 10FT
Mfr # USB3ABMM10-AX
Zoro # G210873385
product price: $6.79
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
10 ft
End 2 Connection Type
USB 3.0 Type B - Male
Features
Interference Protection, Corrosion Resistant
Cable Type
USB/USB-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3ABMM10-AX
Zoro #
G210873385
UPC #
840177846267
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Features
Interference Protection, Corrosion Resistant
Cable Type
USB/USB-B
Shielding
Yes
Device Supported
Microphone, Keyboard, Mouse, External Hard Drive, Printer, Camera, Computer
Data Transfer Rate
4.8 Gbit/s
Connector on First End Details
1 x USB 3.0 Type A - Male
Data Transfer Speed
4.8-Gbit/s
Connector on Second End Details
1 x USB 3.0 Type B - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.